Arnold Corp OEM-743-0112 0.155 in. Pre-Cut Trimmer Line

  • Mfr # 5434550

  • Zoro # G604169964


product price:  $44.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5434550
Zoro #
G604169964
UPC #
-
Country of Origin
United States

Description

Fits yard-man 250 series walk behind string trimmer mowers, 201 and after. Contains 10 pieces of commercial grade line, each 18.5 in. Long.

  • Pre-cut
  • Color - Yellow
  • Size - 0.155 in.
  • Item weight - 0.24 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.