Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WLM165 440 ft x .065 in. Trimmer Line

  • Mfr # 333834

  • Zoro # G316377169


product price: $32.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333834
Zoro #
G316377169
UPC #
-
Country of Origin
China

Description

Features 0.065 Maxi Edge Trimmer Line Long Wearing Polymer Material With Serrated Edge For Maximum Cutting Performance Color - Blue In Clear Dispenser Pack 22 Refills. Size - 440 ft. Dimensions - 9.5 x 8.1 x 1.5 in. Iteam Weight - 1.05 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.