Zoro Homepage

Actuator, Roller Lever

  • Mfr # 450

  • Zoro # G2490451


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Type
Adjustable Roller Lever
Overall Height
3 7/8 in
Overall Length
1 1/8 in
Overall Width
3/4 in
Width (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450
Zoro #
G2490451
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 7/8 in
Overall Length
1 1/8 in
Overall Width
3/4 in
Width (In.)
3/4 in
Height (In.)
3 7/8 in
Length (In.)
1 1/8 in

Details

Item
Actuating Arm
Type
Adjustable Roller Lever
For Use With
Heavy Duty Limit Valves
Max. Temp. Range (F)
32 to 160
Actuation Type
Adjustable Roller Lever
Actuator Material
Nylon
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
160 Degrees F
Product Type
Actuating Arm

Description

Actuating Arm, Actuation Type Adjustable Roller Lever, Overall Length 1 1/8 in, Overall Width 3/4 in, Overall Height 3 7/8 in, Actuator Material Nylon, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.