Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft

  • Mfr # 7756E-2C10-C6S

  • Zoro # G8705584


product price: $6,846.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,100 lb
Housing Length
10 19/32 in
Hoist Lift
10 ft
Lift Speed
0 to 41 fpm
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7756E-2C10-C6S
Zoro #
G8705584
UPC #
-
Country of Origin
Multiple

Dimensions

Housing Length
10 19/32 in
Inlet Size
1/2 in NPT
Housing Width
10 in
Overall Width
10"
Overall Length
10-19/32"

Details

Load Capacity
1,100 lb
Hoist Lift
10 ft
Lift Speed
0 to 41 fpm
Air Consumption
65 to 70 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
7756E
Min. Between Hooks
17 in
Control
Pendant
Reeving
1
Standards
ANSI B30.16
Brake
Adjustable Band
Trolley Configuration
Hook Mounted - No Trolley
Includes
Steel Chain Container
Color
Red
Finish
Powder Coated
Item
Air Chain Hoist
Air Pressure
90 psi
Noise Level
85 dB

Description

Air Chain Hoist, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.