Zoro Homepage

Air Chain Hoist, 2200 lb. Cap., 10 ft. Lft

  • Mfr # 7776E-3HA10-C6S

  • Zoro # G0113119


product price: $12,258.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Load Capacity
2,200 lb
Housing Length
11 21/32 in
Hoist Lift
10 ft
Lift Speed
0 to 21 fpm
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7776E-3HA10-C6S
Zoro #
G0113119
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
11 21/32 in
Inlet Size
1/2 in NPT
Housing Width
14 3/4 in
Min. Radius Curve
42 in
Overall Length
11-21/32"
Overall Width
14-3/4"
Minimum Radius Curve
42"

Details

Load Capacity
2,200 lb
Hoist Lift
10 ft
Lift Speed
0 to 21 fpm
Air Consumption
65 to 70 scfm
Series
7776E
Hoist Mount
Air Powered Trolley
Min. Between Hooks
20 1/2 in
Control
Pendant
Standards
ANSI B30.16
Reeving
1
Color
Red
Trolley Configuration
Air Powered Trolley
Fits Beam Flange W
3-1/4 in to 6 in
Finish
Powder Coated
Noise Level
85 dB
Includes
Steel Chain Container
Brake
Adjustable Band
Item
Air Chain Hoist
Air Pressure
90 psi

Description

Air Chain Hoist, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.