Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Chain Hoist, 275 lb. Cap., 10 ft. Lift

  • Mfr # 7770E-1DA10-C6S

  • Zoro # G0112820


product price: $5,548.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
275 lb
Housing Length
8 15/16 in
Lift Speed
0 to 110 fpm
Hoist Lift
10 ft
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7770E-1DA10-C6S
Zoro #
G0112820
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
8 15/16 in
Inlet Size
1/2 in NPT
Min. Radius Curve
36 in
Housing Width
8 15/16 in
Overall Length
8-15/16"
Overall Width
8-15/16"
Minimum Radius Curve
36"

Details

Load Capacity
275 lb
Lift Speed
0 to 110 fpm
Hoist Lift
10 ft
Air Consumption
65 to 70 scfm
Hoist Mount
Push Trolley
Series
7770E
Control
Pull Chain
Min. Between Hooks
17 1/8 in
Standards
ANSI B30.16
Reeving
1
Fits Beam Flange W
3 in to 5-1/4 in
Air Pressure
90 psi
Finish
Powder Coated
Trolley Configuration
Push Trolley
Color
Red
Item
Air Chain Hoist
Noise Level
85 dB
Includes
Steel Chain Container
Brake
Adjustable Band

Description

Air Chain Hoist, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.