Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft

  • Mfr # 7792A-3HA10-C6S

  • Zoro # G4605968


product price: $15,923.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Load Capacity
4,400 lb
Housing Length
17 3/4 in
Lift Speed
0 to 12 fpm
Hoist Lift
10 ft
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7792A-3HA10-C6S
Zoro #
G4605968
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
17 3/4 in
Housing Width
14 3/4 in
Min. Radius Curve
42 in
Inlet Size
1/2 in NPT
Overall Length
17-3/4"
Overall Width
14-3/4"
Minimum Radius Curve
42"

Details

Load Capacity
4,400 lb
Lift Speed
0 to 12 fpm
Hoist Lift
10 ft
Air Consumption
65 to 70 scfm
Hoist Mount
Air Powered Trolley
Series
7792A
Control
Pendant
Min. Between Hooks
18 in
Reeving
1
Standards
ANSI B30.16
Finish
Powder Coated
Noise Level
85 dB
Air Pressure
90 psi
Item
Air Chain Hoist
Brake
Adjustable Band
Fits Beam Flange W
3-1/4 in to 6 in
Color
Red
Trolley Configuration
Air Powered Trolley
Includes
Steel Chain Container

Description

Air Chain Hoist, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.