Zoro Homepage

Air Chain Hoist, 550 lb. Cap., 10 ft. Lift

  • Mfr # 7718E-1C10-C6S

  • Zoro # G0112784


product price: $6,827.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
550 lb
Housing Length
10 19/32 in
Hoist Lift
10 ft
Lift Speed
0 to 82 fpm
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7718E-1C10-C6S
Zoro #
G0112784
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
10 19/32 in
Housing Width
10 in
Inlet Size
1/2 in NPT
Overall Width
10"
Overall Length
10-19/32"

Details

Load Capacity
550 lb
Hoist Lift
10 ft
Lift Speed
0 to 82 fpm
Air Consumption
65 to 70 scfm
Series
7718E
Hoist Mount
Hook Mounted - No Trolley
Control
Pull Chain
Min. Between Hooks
17 in
Standards
ANSI B30.16
Reeving
1
Finish
Powder Coated
Brake
Adjustable Band
Air Pressure
90 psi
Noise Level
85 dB
Color
Red
Includes
Steel Chain Container
Item
Air Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley

Description

Air Chain Hoist, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.