Zoro Homepage

Air Chain Hoist, 550 lb. Cap., 10 ft. Lift

  • Mfr # 7718E-1DA10-C6S

  • Zoro # G0112845


product price: $6,064.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
550 lb
Housing Length
8 15/16 in
Lift Speed
0 to 82 fpm
Hoist Lift
10 ft
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7718E-1DA10-C6S
Zoro #
G0112845
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
8 15/16 in
Min. Radius Curve
36 in
Inlet Size
1/2 in NPT
Housing Width
8 15/16 in
Overall Length
8-15/16"
Overall Width
8-15/16"
Minimum Radius Curve
36"

Description

Air Chain Hoist, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.