Zoro Homepage

Air Chain Hoist, 550 lb. Cap., 10 ft. Lift

  • Mfr # 7718E-3HA10-C6S

  • Zoro # G0113082


product price: $10,097.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
550 lb
Housing Length
11 21/32 in
Hoist Lift
10 ft
Lift Speed
0 to 82 fpm
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7718E-3HA10-C6S
Zoro #
G0113082
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
11 21/32 in
Min. Radius Curve
42 in
Inlet Size
1/2 in NPT
Housing Width
14 3/4 in
Overall Length
11-21/32"
Overall Width
14-3/4"
Minimum Radius Curve
42"

Details

Load Capacity
550 lb
Hoist Lift
10 ft
Lift Speed
0 to 82 fpm
Air Consumption
65 to 70 scfm
Hoist Mount
Air Powered Trolley
Series
7718E
Min. Between Hooks
16 7/8 in
Control
Pendant
Standards
ANSI B30.16
Reeving
1
Fits Beam Flange W
3-1/4 in to 6 in
Trolley Configuration
Air Powered Trolley
Noise Level
85 dB
Color
Red
Includes
Steel Chain Container
Item
Air Chain Hoist
Finish
Powder Coated
Brake
Adjustable Band
Air Pressure
90 psi

Description

Air Chain Hoist, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.