Zoro Homepage

Air Cylinder, 1.5" Bore Dia, 5" Stroke

  • Mfr # SNAQK-GBBAB-050

  • Zoro # G715890573


product price: $2,675.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
End Cap Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAQK-GBBAB-050
Zoro #
G715890573
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
7/16"-20
Bore Diameter
1 1/2 in
Overall Height
2 in
Overall Width
2 in
Stroke Length
50 in
Retracted Length
5 3/8 in
End Cap Length
15/16 in
Rod Diameter
5/8 in
Inlet Size
3/8"-18
Extended Length
55 3/8 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
End Cap Material
Stainless Steel
Standards
NFPA
Tie Rod Material
Stainless Steel
Cushion Type
Head and Cap
Air Inlet Type
NPTF
End Cap Material Grade
303/304
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Rod Gender
Male
Inlet Gender
Female
Cylinder Repair
Repairable
System of Measurement
Inch
Series
Provenair
For Fluid Type
Compressed Air
Body Material Grade
316
Number of Rods
Single Rod
Maximum Operating Temperature
185 Degrees F
Air Inlet Center to Center Distance
52 1/4 in
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
250 psi

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 1 1/2 in, Cushion Type Head and Cap, Stroke Length 5 in, Inlet Size 3/8 In.-18, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Tie Rod Material Stainless Steel, Body Material Grade 316, Overall Width 2 in, Overall Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.