Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 1.5" Bore Dia, 8.5" Stroke

  • Mfr # SNAQK-GBBAB-084

  • Zoro # G915890465


product price: $2,767.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
End Cap Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAQK-GBBAB-084
Zoro #
G915890465
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
7/16"-20
Stroke Length
84 in
Overall Width
2 in
Rod Diameter
5/8 in
Bore Diameter
1 1/2 in
Overall Height
2 in
End Cap Length
15/16 in
Retracted Length
5 3/8 in
Inlet Size
3/8"-18
Extended Length
89 3/8 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
End Cap Material
Stainless Steel
Cushion Type
Head and Cap
Tie Rod Material
Stainless Steel
Standards
NFPA
For Fluid Type
Compressed Air
Inlet Gender
Female
System of Measurement
Inch
Rod Rotation
Rotating Rod
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
0 Degrees F
End Cap Material Grade
303/304
Air Inlet Center to Center Distance
86 1/4 in
Number of Rods
Single Rod
Rod Gender
Male
Series
Provenair
Body Material Grade
316
Cylinder Repair
Repairable
Actuation Type
Air Extend, Air Retract
Air Inlet Type
NPTF
Maximum Operating Temperature
185 Degrees F

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 1 1/2 in, Cushion Type Head and Cap, Stroke Length 8 1/2 in, Inlet Size 3/8 In.-18, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Tie Rod Material Stainless Steel, Body Material Grade 316, Overall Width 2 in, Overall Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.