Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 2" Bore Dia, 5" Stroke

  • Mfr # ANASK-ABBA4-050

  • Zoro # G715890450


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Tie Rod Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANASK-ABBA4-050
Zoro #
G715890450
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
7/16"-20
Overall Height
2 1/2 in
Rod Diameter
5/8 in
Bore Diameter
2 in
Inlet Size
3/8"-18
Stroke Length
5 in
Overall Width
2 1/2 in
Retracted Length
9 5/8 in
Extended Length
14 5/8 in
End Cap Length
15/16 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Tie Rod Material
Steel
Cushion Type
Head and Cap
Standards
NFPA
Piston Rod Material
Steel
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Number of Rods
Single Rod
System of Measurement
Inch
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Compressed Air
Rod Gender
Male
Maximum Operating Pressure
250 psi
Inlet Gender
Female
Minimum Operating Temperature
0 Degrees F
Series
Provenair
Cylinder Repair
Repairable
Maximum Operating Temperature
185 Degrees F
Air Inlet Center to Center Distance
7 1/4 in
Air Inlet Type
NPTF

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 2 in, Cushion Type Head and Cap, Stroke Length 5 in, Inlet Size 3/8 In.-18, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Rear, Tie Rod Material Steel, Overall Width 2 1/2 in, Overall Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.