Zoro Homepage

Air Cylinder, 2.5" Bore Dia, 11.5" Stroke

  • Mfr # ANATK-ABBA4-114

  • Zoro # G715890559


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Head and Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANATK-ABBA4-114
Zoro #
G715890559
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
7/16"-20
Rod Diameter
5/8 in
End Cap Length
15/16 in
Retracted Length
5 1/2 in
Extended Length
119 1/2 in
Inlet Size
3/8"-18
Bore Diameter
2 1/2 in
Overall Height
2 in
Overall Width
2 in
Stroke Length
114 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Head and Cap
Standards
NFPA
Tie Rod Material
Steel
Piston Rod Material
Steel
Air Inlet Type
NPTF
Maximum Operating Pressure
250 psi
Inlet Gender
Female
Maximum Operating Temperature
185 Degrees F
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
Series
Provenair
Air Inlet Center to Center Distance
116 3/8 in
Cylinder Repair
Repairable
Rod Gender
Male
System of Measurement
Inch
For Fluid Type
Compressed Air
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Minimum Operating Temperature
0 Degrees F

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 2 1/2 in, Cushion Type Head and Cap, Stroke Length 11 1/2 in, Inlet Size 3/8 In.-18, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Rear, Tie Rod Material Steel, Overall Width 2 in, Overall Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.