Zoro Homepage

Air Cylinder, 3.25" Bore Dia, 11.5" Stroke

  • Mfr # ANAWM-ABBA4-114

  • Zoro # G815890794


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Rod Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANAWM-ABBA4-114
Zoro #
G815890794
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
3/4"-16
Stroke Length
114 in
Overall Width
3 3/4 in
Rod Diameter
1 in
Retracted Length
6 3/4 in
End Cap Length
1 3/16 in
Inlet Size
1/2"-14
Extended Length
120 3/4 in
Overall Height
3 3/4 in
Bore Diameter
3 1/4 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Steel
Standards
NFPA
Tie Rod Material
Steel
Cushion Type
Head and Cap
System of Measurement
Inch
Cylinder Repair
Repairable
Air Inlet Center to Center Distance
116 5/8 in
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Rod Rotation
Rotating Rod
Inlet Gender
Female
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
185 Degrees F
Piston Rod Material Finish
Chrome Plated
Rod Gender
Male
Series
Provenair
For Fluid Type
Compressed Air
Air Inlet Type
NPTF
Minimum Operating Temperature
0 Degrees F

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 3 1/4 in, Cushion Type Head and Cap, Stroke Length 11 1/2 in, Inlet Size 1/2 In.-14, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Rear, Tie Rod Material Steel, Overall Width 3 3/4 in, Overall Height 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.