Shop ARO

Air Cylinder, 3.25" Bore Dia, 4.5" Stroke

  • Mfr # ANAWM-ABBA4-044
  • Zoro # G415890699

product price: 
$
596.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Standards
NFPA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ANAWM-ABBA4-044
Zoro #
G415890699
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
3/4"-16
Stroke Length
4 1/2 in
End Cap Length
1 3/16 in
Rod Diameter
1 in
Inlet Size
1/2"-14
Extended Length
50 3/4 in
Overall Height
3 3/4 in
Retracted Length
6 3/4 in
Bore Diameter
3 1/4 in
Overall Width
3 3/4 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Standards
NFPA
Tie Rod Material
Steel
Cushion Type
Head and Cap
Piston Rod Material
Steel
Rod Gender
Male
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
185 Degrees F
Maximum Operating Pressure
250 psi
Inlet Gender
Female
Air Inlet Type
NPT
System of Measurement
Inch
For Fluid Type
Compressed Air
Rod Rotation
Rotating Rod
Series
Provenair
Piston Rod Material Finish
Chrome Plated
Air Inlet Center to Center Distance
46 5/8 in
Cylinder Repair
Repairable
Number of Rods
Single Rod
Actuation Type
Air Extend, Air Retract

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 3 1/4 in, Cushion Type Head and Cap, Stroke Length 4 1/2 in, Inlet Size 1/2 In.-14, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Rear, Tie Rod Material Steel, Overall Width 3 3/4 in, Overall Height 3 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.