Zoro Homepage

Air Cylinder, 4" Bore Dia, 10" Stroke

  • Mfr # ANA4M-ABBA4-100

  • Zoro # G415891009


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Rod Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANA4M-ABBA4-100
Zoro #
G415891009
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
3/4"-16
Bore Diameter
4 in
Stroke Length
100 in
Overall Width
4 1/2 in
Overall Height
4 1/2 in
End Cap Length
1 3/16 in
Retracted Length
6 3/4 in
Rod Diameter
1 in
Extended Length
106 3/4 in
Inlet Size
1/2"-14

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 10 in, Inlet Size 1/2 In.-14, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Rear, Tie Rod Material Steel, Overall Width 4 1/2 in, Overall Height 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.