Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 4" Bore Dia, 10.5" Stroke

  • Mfr # SNA4M-GBBAB-104

  • Zoro # G715890702


product price: $3,138.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Head and Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNA4M-GBBAB-104
Zoro #
G715890702
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
3/4"-16
Retracted Length
6 3/4 in
End Cap Length
1 3/16 in
Rod Diameter
1 in
Bore Diameter
4 in
Stroke Length
104 in
Overall Height
4 1/2 in
Overall Width
4 1/2 in
Extended Length
110 3/4 in
Inlet Size
1/2"-14

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Head and Cap
Standards
NFPA
End Cap Material
Stainless Steel
Tie Rod Material
Stainless Steel
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
250 psi
Rod Gender
Male
Air Inlet Type
NPTF
System of Measurement
Inch
Body Material Grade
316
Rod Rotation
Rotating Rod
Number of Rods
Single Rod
Series
Provenair
Cylinder Repair
Repairable
Inlet Gender
Female
Air Inlet Center to Center Distance
106 5/8 in
For Fluid Type
Compressed Air
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
0 Degrees F
End Cap Material Grade
303/304

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 10 1/2 in, Inlet Size 1/2 In.-14, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Tie Rod Material Stainless Steel, Body Material Grade 316, Overall Width 4 1/2 in, Overall Height 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.