Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 4" Bore Dia, 11.5" Stroke

  • Mfr # SNA4M-GBBAB-114

  • Zoro # G315890683


product price: $3,173.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Head and Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNA4M-GBBAB-114
Zoro #
G315890683
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
3/4"-16
Inlet Size
1/2"-14
Retracted Length
6 3/4 in
Overall Width
4 1/2 in
End Cap Length
1 3/16 in
Stroke Length
114 in
Overall Height
4 1/2 in
Extended Length
120 3/4 in
Bore Diameter
4 in
Rod Diameter
1 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Head and Cap
Tie Rod Material
Stainless Steel
End Cap Material
Stainless Steel
Standards
NFPA
Body Material Grade
316
Rod Gender
Male
System of Measurement
Inch
Maximum Operating Temperature
185 Degrees F
Actuation Type
Air Extend, Air Retract
Series
Provenair
Maximum Operating Pressure
250 psi
Air Inlet Center to Center Distance
116 5/8 in
Rod Rotation
Rotating Rod
Number of Rods
Single Rod
Minimum Operating Temperature
0 Degrees F
End Cap Material Grade
303/304
For Fluid Type
Compressed Air
Inlet Gender
Female
Cylinder Repair
Repairable
Air Inlet Type
NPTF

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 11 1/2 in, Inlet Size 1/2 In.-14, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Tie Rod Material Stainless Steel, Body Material Grade 316, Overall Width 4 1/2 in, Overall Height 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.