Zoro Homepage

Air Cylinder, 4" Bore Dia, 8.5" Stroke

  • Mfr # SNA4M-GBBAB-084

  • Zoro # G415890903


product price: $3,069.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Standards
NFPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNA4M-GBBAB-084
Zoro #
G415890903
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
3/4"-16
End Cap Length
1 3/16 in
Overall Height
4 1/2 in
Retracted Length
6 3/4 in
Overall Width
4 1/2 in
Inlet Size
1/2"-14
Stroke Length
84 in
Extended Length
90 3/4 in
Bore Diameter
4 in
Rod Diameter
1 in

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 8 1/2 in, Inlet Size 1/2 In.-14, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Tie Rod Material Stainless Steel, Body Material Grade 316, Overall Width 4 1/2 in, Overall Height 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.