Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 4" Bore Dia, 9" Stroke

  • Mfr # ANA4M-ABBA4-090

  • Zoro # G715890993


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Head and Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANA4M-ABBA4-090
Zoro #
G715890993
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
3/4"-16
Rod Diameter
1 in
Extended Length
96 3/4 in
Bore Diameter
4 in
Inlet Size
1/2"-14
Overall Height
4 1/2 in
End Cap Length
1 3/16 in
Overall Width
4 1/2 in
Stroke Length
90 in
Retracted Length
6 3/4 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Head and Cap
Tie Rod Material
Steel
Piston Rod Material
Steel
Standards
NFPA
Cylinder Repair
Repairable
Air Inlet Type
NPTF
For Fluid Type
Compressed Air
Maximum Operating Temperature
185 Degrees F
Air Inlet Center to Center Distance
92 5/8 in
Rod Gender
Male
Piston Rod Material Finish
Chrome Plated
Maximum Operating Pressure
250 psi
Actuation Type
Air Extend, Air Retract
Series
Provenair
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Rod Rotation
Rotating Rod
Inlet Gender
Female
Number of Rods
Single Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 9 in, Inlet Size 1/2 In.-14, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Rear, Tie Rod Material Steel, Overall Width 4 1/2 in, Overall Height 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.