Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 4" Bore Dia, 9.5" Stroke

  • Mfr # SNA4M-GBBAB-094

  • Zoro # G315890904


product price: $3,104.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Tie Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNA4M-GBBAB-094
Zoro #
G315890904
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
3/4"-16
Rod Diameter
1 in
Bore Diameter
4 in
Extended Length
100 3/4 in
Inlet Size
1/2"-14
Retracted Length
6 3/4 in
Overall Height
4 1/2 in
Overall Width
4 1/2 in
Stroke Length
94 in
End Cap Length
1 3/16 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Tie Rod Material
Stainless Steel
Cushion Type
Head and Cap
Standards
NFPA
End Cap Material
Stainless Steel
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Rod Rotation
Rotating Rod
Minimum Operating Temperature
0 Degrees F
System of Measurement
Inch
End Cap Material Grade
303/304
Cylinder Repair
Repairable
Body Material Grade
316
Series
Provenair
Air Inlet Type
NPTF
Maximum Operating Pressure
250 psi
Air Inlet Center to Center Distance
96 5/8 in
Rod Gender
Male
Maximum Operating Temperature
185 Degrees F
For Fluid Type
Compressed Air
Inlet Gender
Female

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 9 1/2 in, Inlet Size 1/2 In.-14, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Tie Rod Material Stainless Steel, Body Material Grade 316, Overall Width 4 1/2 in, Overall Height 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.