Zoro Homepage

Air Drum Pump, 2 gpm, 2:1

  • Mfr # 650110-C

  • Zoro # G8375684


product price: $2,981.99
/ea
Free Shipping & Returns

Key Features

Overall Length
53 3/32 in
Housing Material - Pumps
Carbon Steel
Max. Viscosity
1,500 cps
Wetted Materials
Carbon Steel, UHMW-PE, Buna-N, Stainless-Steel, Nylon
Power Source
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650110-C
Zoro #
G8375684
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 3/32 in
Air Inlet Size
1/4 FNPT
For Container Size
55 gal
Bung Connection Dia.
2 in
Container Size Included
55 Gallon Drum

Details

Item
Pump
Housing Material - Pumps
Carbon Steel
Max. Viscosity
1,500 cps
Wetted Materials
Carbon Steel, UHMW-PE, Buna-N, Stainless-Steel, Nylon
Power Source
Air
Max. Flow Rate
2 gpm
Ratio
2:1
Includes Bung Adapter
Yes
Noise Level
81 dBA
For Container Type
Drum
Discharge Tube Outlet ID
1/2 in
Min. Air Pressure
0 psi
Max. Air Pressure
150 psig
Discharge Connection Type
NPT
Metered
No
For Media Type
Light Fluids, Oil

Description

Pump, Max. Air Pressure 150 psig, Overall Length 53 3/32 in, Discharge Connection Type NPT, Bung Connection Dia. 2 in, Noise Level 81 dBA, Max. Viscosity 1,500 cps, Includes Bung Adapter Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.