Zoro Homepage

Air Drum Pump, 2 lb/min, 7,500 psi, 50:1

  • Mfr # LP2003-1-B

  • Zoro # G4573616


product price: $1,157.99
/ea
Free Shipping & Returns

Key Features

Features
Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment
Max. Viscosity
250,000 cps
Includes
2 in Bung Adapter
Housing Material - Pumps
Carbon Steel
Motor Enclosure
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2003-1-B
Zoro #
G4573616
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1/4 in
For Container Size
120 gal

Details

Item
Grease Package
Features
Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment
Max. Viscosity
250,000 cps
Includes
2 in Bung Adapter
Housing Material - Pumps
Carbon Steel
Motor Enclosure
Air
Wetted Materials
Carbon Steel, Copper, Hard Stainless Steel, Buna-N, PTFE, Zinc/Aluminum Alloy
Max. Fluid Temp.
180 Degrees F
Noise Level
85 dB
Pump Connection Type
Immersed
Suction Tube OD
1 1/2 in
Discharge Connection Type
FNPT
Power Source
Air
Pump Connection OD
1 1/2 in
For Media Type
Gear Oil, Motor Oil, Standard and Industrial Greases, Transmission Fluid
Ratio
50:1
Max. Air Pressure
150 psi
Includes Nozzle
No
Includes Discharge Hose
No
Max. Flow Rate
2 lb/min
Max. Outlet Pressure
7,500 psi
Air Consumption
17 cfm
Min. Air Pressure
0 psi
For Container Type
Drum
Metered
No
Pump Connection ID
1 1/4 in
Diesel Exhaust Fluid Compatible
No

Description

Grease Package, Max. Air Pressure 150 psi, Discharge Connection Type FNPT, Features Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment, Air Consumption 17 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Motor Enclosure Air, Noise Level 85 dB, Max. Viscosity 250,000 cps, Includes Nozzle No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.