Air Drum Pump, 2.1 gpm, 600 psi, 4:1
Mfr # NM2304B-11-31B
Zoro # G112840584
product price: $4,617.99
/ea
Free Shipping & Returns
Key Features
For Use With
Grease Lubricants, Light Oils
Max. Viscosity
25,000 cps
Power Source
Air
Wetted Materials
Stainless-Steel, Buna-N, Nylon, Acetal, PTFE
Metered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NM2304B-11-31B
Zoro #
G112840584
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
28 1/8 in
Air Inlet Size
1/4 FNPT
For Container Size
15 gal, 30 gal, 55 gal, 275 gal
Details
For Use With
Grease Lubricants, Light Oils
Item
Air Operated Drum Pump
Max. Viscosity
25,000 cps
Power Source
Air
Wetted Materials
Stainless-Steel, Buna-N, Nylon, Acetal, PTFE
Metered
No
Features
2-Ball Pumps Deliver the Constant Flow Rate and Pressure Needed for Consistent and Efficient Coatings Applications, 2-Ball Pumps Generate Pressure to Handle Extrusion of Low-to Medium-Viscosity, Aro(R) Wash Pump Packages are Portable and Offer the Right Option for Industrial Cleaning Applications
Noise Level
85 dBA
Max. Air Pressure
150 psi
Min. Air Pressure
0 psi
For Media Type
Grease Lubricants, Light Oils
Housing Material - Pumps
316 Stainless Steel
Max. Outlet Pressure
600 psi
Compatible Chemicals
Grease Lubricants, Light Oils
Max. Flow Rate
2.1 gpm
Ratio
4:1
Max. Oil Flow
2.1 gpm
For Container Type
Drum, Pail, Tank, Tote
Description
Air Operated Drum Pump, Max. Air Pressure 150 psi, Overall Length 28 1/8 in, Noise Level 85 dBA, Max. Viscosity 25,000 cps
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.