Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 4 lb/min, 50:1

  • Mfr # LP3007-1

  • Zoro # G4572182


product price: $3,097.99
/ea
Free Shipping & Returns

Key Features

Features
Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment
Housing Material - Pumps
Carbon Steel
Min. Air Pressure
0 psi
For Media Type
Gear Oil, Motor Oil, Standard and Industrial Greases, Transmission Fluid
Hose Tube Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP3007-1
Zoro #
G4572182
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Outside Dia.
27/32 in
Hose Length
4 ft
Air Inlet Size
1/4 in

Details

Item
Grease Pump
Features
Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment
Housing Material - Pumps
Carbon Steel
Min. Air Pressure
0 psi
For Media Type
Gear Oil, Motor Oil, Standard and Industrial Greases, Transmission Fluid
Hose Tube Material
Neoprene
Power Source
Air
Noise Level
85 dB
Metered
No
Max. Flow Rate
4 lb/min
Discharge Tube Outlet OD
3/8 in
Max. Air Pressure
150 psi
Ratio
50:1
Hose Cover Material
Neoprene

Description

Grease Pump, Max. Air Pressure 150 psi, Features Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment, Hose Length 4 ft, Noise Level 85 dB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.