Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 4 lb/min, 7,500 psi, 50:1

  • Mfr # LM2350E-21-B

  • Zoro # G4573284


product price: $1,114.99
/ea
Free Shipping & Returns

Key Features

Features
Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment
Max. Viscosity
250,000 cps
Max. Fluid Temp.
180 Degrees F
Housing Material - Pumps
Carbon Steel
Includes
2 in Bung Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2350E-21-B
Zoro #
G4573284
UPC #
-
Country of Origin
India

Dimensions

Air Inlet Size
1/4 in
Hose Outside Dia.
11/16 in
Hose Length
10 ft
For Container Size
5 gal
Hose Inside Dia.
1/4 in

Details

Item
Grease Pump
Features
Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment
Max. Viscosity
250,000 cps
Max. Fluid Temp.
180 Degrees F
Housing Material - Pumps
Carbon Steel
Includes
2 in Bung Adapter
Motor Enclosure
Air
Wetted Materials
Carbon Steel, Copper, Hard Stainless Steel, Buna-N, PTFE, Zinc/Aluminum Alloy
Power Source
Air
Metered
No
Pump Connection Type
Immersed
Discharge Connection Type
FNPT
For Media Type
Gear Oil, Motor Oil, Standard and Industrial Greases, Transmission Fluid
Pump Connection ID
1 1/4 in
Air Consumption
25 cfm
Min. Air Pressure
0 psi
Ratio
50:1
Diesel Exhaust Fluid Compatible
No
Hose Tube Material
Neoprene
Discharge Tube Outlet ID
3/8 in
Discharge Tube Outlet OD
3/8 in
Pump Connection OD
1 3/4 in
For Container Type
Pail
Suction Tube OD
3/4 in
Includes Discharge Hose
No
Max. Outlet Pressure
7,500 psi
Includes Nozzle
No
Adapter Connection Type
MNPT
Hose Cover Material
Neoprene
Max. Air Pressure
150 psi
Max. Flow Rate
4 lb/min
Noise Level
85 dB

Description

Grease Pump, Max. Air Pressure 150 psi, Discharge Connection Type FNPT, Features Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment, Air Consumption 25 cfm, Hose Length 10 ft, Includes Discharge Hose No, Motor Enclosure Air, Noise Level 85 dB, Max. Viscosity 250,000 cps, Adapter Connection Type MNPT, Includes Nozzle No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.