Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Line Lubricator, 1 In, 328 cfm, 250 psi

  • Mfr # L36461-110

  • Zoro # G2331122


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Series
3000
Bowl Material
Metal with Sight Glass
Pipe Size
1 in NPT
Max. Flow
328 cfm
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L36461-110
Zoro #
G2331122
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
1 in NPT
Overall Height
10 1/8 in
Overall Width
3 9/16 in
Bowl Size
3.7 oz
Overall Length
3.54 in
Air Inlet Size
1 in
Air Outlet Size
1 in
Overall Depth
3 7/8 in

Details

Item
Compressed Air Lubricator
Series
3000
Bowl Material
Metal with Sight Glass
Max. Flow
328 cfm
Max. Pressure
250 psi
Sight Dome Included
Yes
Adjustment Type
Screwdriver
Max. Pipe Run
25 ft
Dome Material
Nylon
Body Material
Aluminum
Max. Temp.
175 Degrees F
Oil Capacity
3.7 oz
Oil Feed Type
Mist
Number of Air Outlets
1
Adjustment Mechanism
Screwdriver
Maximum Operating Temperature
175 Degrees F
Lubricator Type
Mist
Lubricator Bowl Capacity
3.7 oz
For Maximum Pipe Run
25 ft
Air Inlet Type
NPT
Maximum Flow Rate
330 cfm
Recommended Lubricant
Lubricative Oil P/N 29665
Duty Rating
Heavy Duty
Pressure Drop
7 psi
Seal Material
Nitrile Rubber
Includes
Bowl and Sight Glass
Sight Gauge Included
Yes
Air Outlet Type
NPT
For Substance Type
Air
Minimum Operating Temperature
23 Degrees F
Lubricator Bowl Guard Included
No
Lubricator Bowl Material
Metal
Modular Connection
Modular Connection
Maximum Operating Pressure
250 psi
Number of Air Inlets
1
System Location
Air Line
For Fluid Type
Compressed Air
Type
Modular
Material
Aluminum

Description

Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Metal, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 330 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 3 9/16 in, Series 3000, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1 in, Air Outlet Type NPT, Duty Rating Heavy Duty, For Fluid Type Compressed Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.