Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Line Lubricator, 3/4In, 222cfm, 250 psi

  • Mfr # L36351-110

  • Zoro # G5490764


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Series
2000
Bowl Material
Metal with Sight Glass
Pipe Size
3/4 in NPT
Max. Flow
222 cfm
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L36351-110
Zoro #
G5490764
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
3/4 in NPT
Overall Height
7 3/16 in
Overall Width
2 3/4 in
Bowl Size
3.7 oz
Overall Length
2.76 in
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in
Overall Depth
2 7/8 in

Details

Item
Compressed Air Lubricator
Series
2000
Bowl Material
Metal with Sight Glass
Max. Flow
222 cfm
Max. Pressure
250 psi
Sight Dome Included
Yes
Dome Material
Nylon
Body Material
Aluminum
Adjustment Type
Screwdriver
Oil Feed Type
Mist
Max. Temp.
175 Degrees F
Oil Capacity
3.7 oz
Max. Pipe Run
25 ft
Adjustment Mechanism
Screwdriver
System Location
Air Line
Pressure Drop
7 psi
For Maximum Pipe Run
25 ft
Sight Gauge Included
Yes
Recommended Lubricant
Lubricative Oil P/N 29665
Maximum Operating Temperature
175 Degrees F
Lubricator Bowl Guard Included
No
Duty Rating
Standard Duty
Number of Air Outlets
1
Maximum Operating Pressure
250 psi
For Fluid Type
Compressed Air
Air Outlet Type
NPT
Lubricator Type
Mist
Includes
Bowl and Sight Glass
For Substance Type
Air
Minimum Operating Temperature
23 Degrees F
Lubricator Bowl Material
Metal
Air Inlet Type
NPT
Modular Connection
Modular Connection
Lubricator Bowl Capacity
3.7 oz
Number of Air Inlets
1
Seal Material
Nitrile Rubber
Maximum Flow Rate
222 cfm
Material
Aluminum
Type
Modular

Description

Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Metal, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 222 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 2 3/4 in, Series 2000, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 3/4 in, Air Outlet Type NPT, Duty Rating Standard Duty, For Fluid Type Compressed Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.