Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Line Lubricator, 3/8In, 105cfm, 150 psi

  • Mfr # L36231-100

  • Zoro # G1298263


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Series
1500
Bowl Material
Polycarbonate with Guard
Pipe Size
3/8 in NPT
Max. Flow
105 cfm
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L36231-100
Zoro #
G1298263
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
3/8 in NPT
Overall Height
6 in
Overall Width
2 3/16 in
Bowl Size
1.9 oz
Overall Length
2.2 in
Overall Depth
2 1/4 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Item
Compressed Air Lubricator
Series
1500
Bowl Material
Polycarbonate with Guard
Max. Flow
105 cfm
Max. Pressure
150 psi
Sight Dome Included
Yes
Oil Capacity
1.9 oz
Max. Pipe Run
25 ft
Body Material
Aluminum
Adjustment Type
Screwdriver
Dome Material
Nylon
Max. Temp.
125 Degrees F
Oil Feed Type
Mist
Pressure Drop
7 psi
Lubricator Bowl Guard Included
Yes
Number of Air Outlets
1
Lubricator Bowl Material
Polycarbonate
System Location
Air Line
Number of Air Inlets
1
Adjustment Mechanism
Screwdriver
Lubricator Bowl Capacity
1.9 oz
Maximum Operating Temperature
125 Degrees F
Air Outlet Type
NPT
Seal Material
Nitrile Rubber
For Substance Type
Air
Includes
(1) Bowl and Guard
For Fluid Type
Compressed Air
Minimum Operating Temperature
23 Degrees F
Maximum Flow Rate
105 cfm
Recommended Lubricant
Lubricative Oil P/N 29665
Sight Gauge Included
Yes
Modular Connection
Modular Connection
For Maximum Pipe Run
25 ft
Maximum Operating Pressure
150 psi
Air Inlet Type
NPT
Lubricator Type
Mist
Type
Modular
Material
Aluminum

Description

Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 105 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 2 3/16 in, Series 1500, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 3/8 in, Air Outlet Type NPT, For Fluid Type Compressed Air, For Maximum Pipe Run 25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.