Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Line Lubricator, 3/8In, 85 cfm, 150 psi

  • Mfr # L36331-100

  • Zoro # G5789962


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Series
2000
Bowl Material
Polycarbonate with Guard
Pipe Size
3/8 in NPT
Max. Flow
85 cfm
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L36331-100
Zoro #
G5789962
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
3/8 in NPT
Overall Height
7 1/16 in
Overall Width
2 3/4 in
Bowl Size
4.3 oz
Overall Length
2.76 in
Air Outlet Size
3/8 in
Overall Depth
2 7/8 in
Air Inlet Size
3/8 in

Details

Item
Compressed Air Lubricator
Series
2000
Bowl Material
Polycarbonate with Guard
Max. Flow
85 cfm
Max. Pressure
150 psi
Dome Material
Nylon
Oil Feed Type
Mist
Sight Dome Included
Yes
Body Material
Aluminum
Adjustment Type
Screwdriver
Max. Pipe Run
25 ft
Max. Temp.
125 Degrees F
Oil Capacity
4.3 oz
Lubricator Bowl Capacity
4.3 oz
Minimum Operating Temperature
23 Degrees F
Air Inlet Type
NPT
Pressure Drop
7 psi
Duty Rating
Standard Duty
For Substance Type
Air
For Maximum Pipe Run
25 ft
Number of Air Outlets
1
Sight Gauge Included
Yes
Air Outlet Type
NPT
Modular Connection
Modular Connection
System Location
Air Line
Lubricator Type
Mist
Lubricator Bowl Guard Included
Yes
Adjustment Mechanism
Screwdriver
Number of Air Inlets
1
Seal Material
Nitrile Rubber
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
125 Degrees F
For Fluid Type
Compressed Air
Recommended Lubricant
Lubricative Oil P/N 29665
Includes
(1) Bowl and Guard
Lubricator Bowl Material
Polycarbonate
Maximum Flow Rate
85 cfm
Lubricator Bowl Guard Material
Nylon
Material
Aluminum
Type
Modular

Description

Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 85 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 2 3/4 in, Series 2000, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 3/8 in, Air Outlet Type NPT, Duty Rating Standard Duty, For Fluid Type Compressed Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.