Air Motor Kit
Mfr # 637397
Zoro # G2804392
product price: $134.99
/ea
Free Shipping & Returns
Key Features
For Use With
6CCK7 6CCK8, Mfr. No. PW10A-AAP-AAA, PD10A-AAP-AAA, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10A-ASS-STT, PD10P-APS-PAA, PD10P-APS-PTT, PD10P-FPS-PAA, PD10P-FPS-PTT, PD10P-YPS-PAA, PD10P-YPS-PTT, PD10R-ASS-AAA, PD10R-ASS-STT, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG
Includes
(5) U-Cups, Pilot Piston
Product Type
Air Motor Repair Kit
Compatible Connection Media Type
Air
Diaphragm Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
637397
Zoro #
G2804392
UPC #
663023098777
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
5 yr
Details
Item
Air Motor Kit
For Use With
6CCK7 6CCK8, Mfr. No. PW10A-AAP-AAA, PD10A-AAP-AAA, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10A-ASS-STT, PD10P-APS-PAA, PD10P-APS-PTT, PD10P-FPS-PAA, PD10P-FPS-PTT, PD10P-YPS-PAA, PD10P-YPS-PTT, PD10R-ASS-AAA, PD10R-ASS-STT, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG
Includes
(5) U-Cups, Pilot Piston
Product Type
Air Motor Repair Kit
Compatible Connection Media Type
Air
Diaphragm Material
PTFE
Compatible with Manufacturer Model Number
PD10A, PD10E, PD10P, PD10R, PD10S, PE10A, PE10E, PE10P, PE10R, PE10S, PM10A, PM10R, PM10S
Compatible with Brand
ARO
Compatible Manufacturer Model Number
PD10A, PD10E, PD10P, PD10R, PD10S, PE10A, PE10E, PE10P, PE10R, PE10S, PM10A, PM10R, PM10S
Compatible Manufacturer Part Number
PD10A, PD10E, PD10P, PD10R, PD10S, PE10A, PE10E, PE10P, PE10R, PE10S, PM10A, PM10R, PM10S
Number of Gaskets
8
Number of O-Rings
17
Compatible with Manufacturer Model No.
PD10A, PD10E, PD10P, PD10R, PD10S, PE10A, PE10E, PE10P, PE10R, PE10S, PM10A, PM10R, PM10S
Compatible with Mfr. Model No.
PD10A, PD10E, PD10P, PD10R, PD10S, PE10A, PE10E, PE10P, PE10R, PE10S, PM10A, PM10R, PM10S
For Use with Mfr Model Number
PD10A, PD10E, PD10P, PD10R, PD10S, PE10A, PE10E, PE10P, PE10R, PE10S, PM10A, PM10R, PM10S
For Use With Mfr. Model Number
PD10A, PD10E, PD10P, PD10R, PD10S, PE10A, PE10E, PE10P, PE10R, PE10S, PM10A, PM10R, PM10S
Compatible Pump Manufacturer Part Number
PD10A, PD10E, PD10P, PD10R, PD10S, PE10A, PE10E, PE10P, PE10R, PE10S, PM10A, PM10R, PM10S
Compatible Mfr. Model Number
PD10A, PD10E, PD10P, PD10R, PD10S, PE10A, PE10E, PE10P, PE10R, PE10S, PM10A, PM10R, PM10S
Description
Air Motor Kit, Compatible with Grainger Part Number 55HE81, 55HE91, 60UG60, 6CCK6, 6CCK7, 6CCK8, 6CCL0, 6CCL1, 6CCL2, 6CCL4, 6CCL5, 6CCL6, 6CCL7, 6CCL8, 6CCL9, 6CCN0, 6CCN1, Compatible with Manufacturer Model Number PD10A, PD10E, PD10P, PD10R, PD10S, PE10A, PE10E, PE10P, PE10R, PE10S, PM10A, PM10R, PM10S, Includes (5) U-Cups, Pilot Piston, Product Type Air Motor Repair Kit, Diaphragm Material PTFE, Compatible Connection Media Type Air, Manufacturers Warranty Length 5 yr, Number of Gaskets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.