Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Regulator, 1/4 In. NPT, 59 cfm, 250 psi

  • Mfr # R37121-100

  • Zoro # G7557085


product price: $32.59
/ea

Key Features

Pipe Size - Regulators
1/4 in
Max. Inlet Pressure - Regulators
250 psi
Adjustment Range - Regulators
0 to 140 psi
Max. Temp. - Regulators
140 Degrees F
Overall Height - Regulators
3.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R37121-100
Zoro #
G7557085
UPC #
663023054155
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Regulators
1/4 in
Overall Height - Regulators
3.56 in
Pipe Size (Regulators)
1/4"
Overall Width - Regulators
2.91 in
Overall Length
1.56 in
Overall Width (Regulators)
2.91"
Overall Height (Regulators)
3.56"
Overall Width
2 7/16 in
Pressure Gauge Port Size
1/8 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Overall Depth
2 1/2 in
Overall Height
3 5/8 in
Height
3.56"
Length
1.57"

Details

Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
250 psi
Adjustment Range - Regulators
0 to 140 psi
Max. Temp. - Regulators
140 Degrees F
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Body Material
Aluminum
Series
1000
Max. Temp. (Regulators)
140 Degrees F
Gauge Port
1/8 in NPT
Max. Flow (Regulators)
59 cfm
Adjustment Range (Regulators)
0 to 140 psi
Includes
Panel Nut
Max. Inlet Pressure (Regulators)
250 psi
Max. Flow - Regulators
59 cfm
Adjustment Knob
Standard
Valve Design
Balanced
Air Inlet Gender
Female
Adjustment Mechanism
Knob
Pressure Drop
33 psi
Number of Air Outlets
1
Modular Connection
Modular Connection
System Location
Air Line
Minimum Operating Temperature
23 Degrees F
Pressure Gauge Port Type
NPT
Maximum Operating Temperature
140 Degrees F
Air Outlet Gender
Female
Regulator Type
Relieving
Maximum Regulated Pressure
140 psi
Pressure Gauge Included
No
Maximum Operating Pressure
250 psi
For Substance Type
Air
For Fluid Type
Air
Air Inlet Type
NPT
Maximum Flow Rate
59 cfm
Minimum Regulated Pressure
0 psi
Air Outlet Type
NPT
Number of Air Inlets
1
Type
Aluminum

Description

Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 59 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 7/16 in, System Location Air Line, Series 1000, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Air, For Substance Type Air, Includes Panel Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.