Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Regulator, 3/8 In NPT, 113 cfm, 250 psi

  • Mfr # R37231-100

  • Zoro # G8532474


product price: $59.57
/ea

Key Features

Includes
Panel Nut
Max. Pressure
250 psi
Overall Height
4 3/4 in
Overall Width
2 11/16 in
Overall Height (Regulators)
4.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R37231-100
Zoro #
G8532474
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
4 3/4 in
Overall Width
2 11/16 in
Overall Height (Regulators)
4.63"
Overall Width - Regulators
2.63 in
Pipe Size - Regulators
3/8 in
Overall Height - Regulators
4.63 in
Pipe Size (Regulators)
3/8"
Overall Length
2.25 in
Overall Width (Regulators)
2.63"
Air Inlet Size
3/8 in
Overall Depth
2 11/16 in
Pressure Gauge Port Size
1/8 in
Air Outlet Size
3/8 in
Width
2.6"
Height
4.65"
Length
2.2"

Details

Item
Compressed Air Regulator
Includes
Panel Nut
Max. Pressure
250 psi
Max. Temp. - Regulators
140 Degrees F
Max. Flow - Regulators
113 cfm
Body Material
Aluminum
Gauge Port
1/8 in NPT
Max. Flow (Regulators)
113 cfm
Adjustment Range - Regulators
0 to 140 psi
Max. Temp. (Regulators)
140 Degrees F
Max. Inlet Pressure - Regulators
250 psi
Valve Design
Balanced
Max. Inlet Pressure (Regulators)
250 psi
Adjustment Range (Regulators)
0 to 140 psi
Adjustment Knob
Standard
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Series
1500
Air Inlet Gender
Female
Air Outlet Type
NPT
Minimum Regulated Pressure
0 psi
Modular Connection
Modular Connection
System Location
Air Line
Number of Air Outlets
1
For Fluid Type
Air
Minimum Operating Temperature
23 Degrees F
Number of Air Inlets
1
Pressure Gauge Included
No
Air Inlet Type
NPT
Regulator Type
Relieving
For Substance Type
Air
Maximum Operating Pressure
250 psi
Pressure Gauge Port Type
NPT
Maximum Flow Rate
113 cfm
Air Outlet Gender
Female
Pressure Drop
33 psi
Maximum Regulated Pressure
140 psi
Maximum Operating Temperature
140 Degrees F
Adjustment Mechanism
Knob
Type
Aluminum

Description

Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 113 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 11/16 in, System Location Air Line, Series 1500, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Air, For Substance Type Air, Includes Panel Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.