Air Section Repair Kit, For SD20R Models
Mfr # 637497-1
Zoro # G6423956
product price: $227.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
SD20R-CSS-SMM-A, SD20R-CSS-STT-A
Fits Brand
Ingersoll Rand / ARO
Compliance
N
Section Description
Air
Includes
Air Valve Retaining Rings, U-Cups
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
637497-1
Zoro #
G6423956
UPC #
-
Country of Origin
United States
Details
Item
Air End Repair Kit
For Use With Mfr. Model Number
SD20R-CSS-SMM-A, SD20R-CSS-STT-A
Fits Brand
Ingersoll Rand / ARO
Compliance
N
Section Description
Air
Includes
Air Valve Retaining Rings, U-Cups
Compatible with Brand
ARO
Compatible Connection Media Type
Air
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
SD20R-CSS-SMM-A, SD20R-CSS-STT-A
Compatible Grainger Part Number
49AV33, 49AV34
Compatible Manufacturer Part Number
SD20R-CSS-SMM-A, SD20R-CSS-STT-A
Compatible Manufacturer Model Number
SD20R-CSS-SMM-A, SD20R-CSS-STT-A
Compatible with Series
EXP FDA
Number of Gaskets
10
Number of O-Rings
13
Number of Seals
30
Compatible with Manufacturer Model No.
SD20R-CSS-SMM-A, SD20R-CSS-STT-A
Compatible with Mfr. Model No.
SD20R-CSS-SMM-A, SD20R-CSS-STT-A
For Use with Mfr Model Number
SD20R-CSS-SMM-A, SD20R-CSS-STT-A
Compatible Pump Manufacturer Part Number
SD20R-CSS-SMM-A, SD20R-CSS-STT-A
Compatible Mfr. Model Number
SD20R-CSS-SMM-A, SD20R-CSS-STT-A
Description
Air End Repair Kit, Compatible with Grainger Part Number 49AV33, 49AV34, Compatible with Manufacturer Model Number SD20R-CSS-SMM-A, SD20R-CSS-STT-A, Includes Air Valve Retaining Rings, U-Cups, Product Type Air End Repair Kit, Compatible with Series EXP FDA, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Number of Gaskets 10, Number of O-Rings 13, Number of Seals 30, Compatible with Brand ARO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.