Airline Kit
- Mfr # 66073-2
- Zoro # G4689098
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
650717-C, 66610, 66611, 66612, 66613, 6661A, 6661B, PD10A, PD10E, PD10P, PD10R, PD10S, PH10A, PM10A, PM10R, PM10S, SD10R, SD10S
Manufacturers Warranty Length
5 yr
Includes
Air Hose, 5 ft, Piggyback Filter/Regulator with Gauge, Pipe Nipple
Compatible with Series
EXP Series
Compatible Connection Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66073-2
- Zoro #
- G4689098
- UPC #
- -
- Country of Origin
- United States
- Item
- Air line Kit
- For Use With Mfr. Model Number
- 650717-C, 66610, 66611, 66612, 66613, 6661A, 6661B, PD10A, PD10E, PD10P, PD10R, PD10S, PH10A, PM10A, PM10R, PM10S, SD10R, SD10S
- Includes
- Air Hose, 5 ft, Piggyback Filter/Regulator with Gauge, Pipe Nipple
- Compatible with Series
- EXP Series
- Compatible Connection Media Type
- Air
- Compatible Manufacturer Part Number
- 650717-C, 66610, 66611, 66612, 66613, 6661A, 6661B, PD10A, PD10E, PD10P, PD10R, PD10S, PH10A, PM10A, PM10R, PM10S, SD10R, SD10S
- Compatible with Manufacturer Model Number
- 650717-C, 66610, 66611, 66612, 66613, 6661A, 6661B, PD10A, PD10E, PD10P, PD10R, PD10S, PH10A, PM10A, PM10R, PM10S, SD10R, SD10S
- Compatible Manufacturer Model Number
- 650717-C, 66610, 66611, 66612, 66613, 6661A, 6661B, PD10A, PD10E, PD10P, PD10R, PD10S, PH10A, PM10A, PM10R, PM10S, SD10R, SD10S
- Compatible with Manufacturer Model No.
- 650717-C, 66610, 66611, 66612, 66613, 6661A, 6661B, PD10A, PD10E, PD10P, PD10R, PD10S, PH10A, PM10A, PM10R, PM10S, SD10R, SD10S
- Compatible with Mfr. Model No.
- 650717-C, 66610, 66611, 66612, 66613, 6661A, 6661B, PD10A, PD10E, PD10P, PD10R, PD10S, PH10A, PM10A, PM10R, PM10S, SD10R, SD10S
- For Use with Mfr Model Number
- 650717-C, 66610, 66611, 66612, 66613, 6661A, 6661B, PD10A, PD10E, PD10P, PD10R, PD10S, PH10A, PM10A, PM10R, PM10S, SD10R, SD10S
- Compatible Pump Manufacturer Part Number
- 650717-C, 66610, 66611, 66612, 66613, 6661A, 6661B, PD10A, PD10E, PD10P, PD10R, PD10S, PH10A, PM10A, PM10R, PM10S, SD10R, SD10S
- Compatible Mfr. Model Number
- 650717-C, 66610, 66611, 66612, 66613, 6661A, 6661B, PD10A, PD10E, PD10P, PD10R, PD10S, PH10A, PM10A, PM10R, PM10S, SD10R, SD10S
- Product Type
- Air Line Connection Kit
- Compatible Series
- EXP Series
Dimensions
- Manufacturers Warranty Length
- 5 yr
Description
Airline Kit, Compatible with Grainger Part Number 2CAV1, 2P598, 2P774, 341VY1, 341VZ0, 341VZ2, 341VZ3, 341VZ4, 341VZ9, 341WA8, 341WA9, 341WJ4, 341WJ8, 342HY9, 3P785, 49AV29, 49AV30, 49AV31, 4GY44, 4GY45, 4GY48, 4RN27, 55HE81, 55HE91, 5U664, 5U665, 5U666, 5U667, 60UG60, 6CCK6, 6CCK7, 6CCK8, 6CCL0, 6CCL1, 6CCL2, 6CCL4, 6CCL5, 6CCL6, 6CCL7, 6CCL8, 6CCL9, 6CCN0, 6CCN1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.