Zoro Homepage

Airline Kit, Compatible w/ PRO Series

  • Mfr # 66109

  • Zoro # G7581936


product price: $728.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
OLD 3" PD30A, PD30C, PD30S
Includes
Air Hose, 5 ft, Piggyback Filter/Regulator with Gauge, Pipe Elbows, Pipe Nipples
Standards
ANSI/DIN
Compatible Connection Media Type
Air
Compatible with Series
PRO Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66109
Zoro #
G7581936
UPC #
-
Country of Origin
United States

Details

Item
Airline Kit
For Use With Mfr. Model Number
OLD 3" PD30A, PD30C, PD30S
Includes
Air Hose, 5 ft, Piggyback Filter/Regulator with Gauge, Pipe Elbows, Pipe Nipples
Standards
ANSI/DIN
Compatible Connection Media Type
Air
Compatible with Series
PRO Series
Compatible with Manufacturer Model Number
OLD 3" PD30A, PD30C, PD30S
Compatible Manufacturer Model Number
OLD 3" PD30A, PD30C, PD30S
Compatible Manufacturer Part Number
OLD 3" PD30A, PD30C, PD30S
Compatible with Manufacturer Model No.
OLD 3" PD30A, PD30C, PD30S
Compatible with Mfr. Model No.
OLD 3" PD30A, PD30C, PD30S
For Use with Mfr Model Number
OLD 3" PD30A, PD30C, PD30S
Compatible Pump Manufacturer Part Number
OLD 3" PD30A, PD30C, PD30S
Compatible Mfr. Model Number
OLD 3" PD30A, PD30C, PD30S
Compatible with Pump Type
Air Operated Double Diaphragm Pump

Description

Airline Kit, Compatible with Manufacturer Model Number OLD 3 In. PD30A, PD30C, PD30S, Includes Air Hose, 5 ft, Piggyback Filter/Regulator with Gauge, Pipe Elbows, Pipe Nipples, Product Type Air Line Connection Kit, Compatible with Series PRO Series, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Standards ANSI/DIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.