Zoro Homepage

Airline Kit, Compatible w/ PRO Series

  • Mfr # 66312

  • Zoro # G7577867


product price: $403.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
OLD 2" PD20A, PD20C, PD20S
Includes
Air Hose, 5 ft, Piggyback Filter/Regulator with Gauge, Pipe Elbows, Pipe Nipples
Compatible Connection Media Type
Air
Compatible with Series
PRO Series
Compatible with Manufacturer Model Number
OLD 2" PD20A, PD20C, PD20S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66312
Zoro #
G7577867
UPC #
-
Country of Origin
United States

Details

Item
Airline Kit
For Use With Mfr. Model Number
OLD 2" PD20A, PD20C, PD20S
Includes
Air Hose, 5 ft, Piggyback Filter/Regulator with Gauge, Pipe Elbows, Pipe Nipples
Compatible Connection Media Type
Air
Compatible with Series
PRO Series
Compatible with Manufacturer Model Number
OLD 2" PD20A, PD20C, PD20S
Compatible Manufacturer Model Number
OLD 2" PD20A, PD20C, PD20S
Compatible Manufacturer Part Number
OLD 2" PD20A, PD20C, PD20S
Compatible with Manufacturer Model No.
OLD 2" PD20A, PD20C, PD20S
Compatible with Mfr. Model No.
OLD 2" PD20A, PD20C, PD20S
For Use with Mfr Model Number
OLD 2" PD20A, PD20C, PD20S
Compatible Pump Manufacturer Part Number
OLD 2" PD20A, PD20C, PD20S
Compatible Mfr. Model Number
OLD 2" PD20A, PD20C, PD20S

Description

Airline Kit, Compatible with Manufacturer Model Number OLD 2 In. PD20A, PD20C, PD20S, Includes Air Hose, 5 ft, Piggyback Filter/Regulator with Gauge, Pipe Elbows, Pipe Nipples, Product Type Air Line Connection Kit, Compatible with Series PRO Series, Compatible Connection Media Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.