Zoro Homepage

Assembly Kit

  • Mfr # 637124-89

  • Zoro # G7344565


product price: $389.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
666150-289-C, 666150-889-C, 666151-889-C, 666152-889-C
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Hytrel
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637124-89
Zoro #
G7344565
UPC #
-
Country of Origin
United States

Details

Item
Assembly Kit
For Use With Mfr. Model Number
666150-289-C, 666150-889-C, 666151-889-C, 666152-889-C
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Hytrel
Valve Type
Ball
Product Type
Fluid End Repair Kit
Compatible Connection Media Type
Fluid
Number of Check Balls
4
Media Temperature (Minimum)
-10 Degrees F
Check Ball Material
Polyurethane
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
666150-289-C, 666150-889-C, 666151-889-C, 666152-889-C
Compatible with Series
PRO
Compatible with Brand
Ingersoll Rand / ARO
Media Intake Pressure (Maximum)
120 psi
Number of Diaphragms
2
Media Temperature (Maximum)
150 Degrees F
Number of Seals
9
Number of O-Rings
9
Compatible Manufacturer Part Number
666150-289-C, 666150-889-C, 666151-889-C, 666152-889-C
Compatible Manufacturer Model Number
666150-289-C, 666150-889-C, 666151-889-C, 666152-889-C
Compatible with Manufacturer Model No.
666150-289-C, 666150-889-C, 666151-889-C, 666152-889-C
Compatible with Mfr. Model No.
666150-289-C, 666150-889-C, 666151-889-C, 666152-889-C
For Use with Mfr Model Number
666150-289-C, 666150-889-C, 666151-889-C, 666152-889-C
Compatible Pump Manufacturer Part Number
666150-289-C, 666150-889-C, 666151-889-C, 666152-889-C
Compatible Mfr. Model Number
666150-289-C, 666150-889-C, 666151-889-C, 666152-889-C

Description

Assembly Kit, Check Ball Material Polyurethane, Compatible with Manufacturer Model Number 666150-289-C, 666150-889-C, 666151-889-C, 666152-889-C, Diaphragm Material Hytrel, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 9, Number of Seals 9, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Ingersoll Rand / ARO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.