Zoro Homepage

Assembly Kit

  • Mfr # 637140-11

  • Zoro # G7290272


product price: $194.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
666053-311, 66605J-311
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Valve Type
Ball
Diaphragm Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637140-11
Zoro #
G7290272
UPC #
-
Country of Origin
United States

Details

Item
Assembly Kit
For Use With Mfr. Model Number
666053-311, 66605J-311
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Valve Type
Ball
Diaphragm Material
Neoprene
Product Type
Fluid End Repair Kit
Compatible with Manufacturer Model Number
666053-311, 66605J-311
Number of O-Rings
11
Media Temperature (Maximum)
200 Degrees F
Number of Seals
11
Check Ball Material
Neoprene
Compatible with Brand
Ingersoll Rand / ARO
Media Intake Pressure (Maximum)
120 psi
Compatible Connection Media Type
Fluid
Media Temperature (Minimum)
10 Degrees F
Compatible with Series
Classic
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Check Balls
4
Number of Diaphragms
2
Compatible Manufacturer Part Number
666053-311, 66605J-311
Compatible Manufacturer Model Number
666053-311, 66605J-311
Compatible with Manufacturer Model No.
666053-311, 66605J-311
Compatible with Mfr. Model No.
666053-311, 66605J-311
For Use with Mfr Model Number
666053-311, 66605J-311
Compatible Pump Manufacturer Part Number
666053-311, 66605J-311
Compatible Mfr. Model Number
666053-311, 66605J-311

Description

Assembly Kit, Check Ball Material Neoprene, Compatible with Manufacturer Model Number 666053-311, 66605J-311, Diaphragm Material Neoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 11, Number of Seals 11, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Ingersoll Rand / ARO, Includes All Fluid Section Replacement Parts Except the Ball Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.