Zoro Homepage

Assembly Kit

  • Mfr # 637140-33

  • Zoro # G7344872


product price: $563.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
666053-333, 666057-433, 66605J-333, 66605K-433
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Viton
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637140-33
Zoro #
G7344872
UPC #
-
Country of Origin
United States

Details

Item
Assembly Kit
For Use With Mfr. Model Number
666053-333, 666057-433, 66605J-333, 66605K-433
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Viton
Valve Type
Ball
Product Type
Fluid End Repair Kit
Compatible Connection Media Type
Fluid
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Seals
5
Number of Check Balls
4
Media Temperature (Minimum)
10 Degrees F
Number of Diaphragms
2
Media Temperature (Maximum)
200 Degrees F
Compatible with Series
Classic
Check Ball Material
Viton
Compatible with Manufacturer Model Number
666053-333, 666057-433, 66605J-333, 66605K-433
Compatible with Brand
Ingersoll Rand / ARO
Number of O-Rings
5
Media Intake Pressure (Maximum)
120 psi
Compatible Manufacturer Part Number
666053-333, 666057-433, 66605J-333, 66605K-433
Compatible Manufacturer Model Number
666053-333, 666057-433, 66605J-333, 66605K-433
Compatible with Manufacturer Model No.
666053-333, 666057-433, 66605J-333, 66605K-433
Compatible with Mfr. Model No.
666053-333, 666057-433, 66605J-333, 66605K-433
For Use with Mfr Model Number
666053-333, 666057-433, 66605J-333, 66605K-433
Compatible Pump Manufacturer Part Number
666053-333, 666057-433, 66605J-333, 66605K-433
Compatible Mfr. Model Number
666053-333, 666057-433, 66605J-333, 66605K-433

Description

Assembly Kit, Check Ball Material Viton, Compatible with Manufacturer Model Number 666053-333, 666057-433, 66605J-333, 66605K-433, Diaphragm Material Viton, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 5, Number of Seals 5, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Ingersoll Rand / ARO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.