Assembly Kit, Neoprene

  • Mfr # 637161-11-C

  • Zoro # G7394231


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
6661A3-311-C, 6661AF-311-C, 6661AJ-311-C, 6661B3-311-C
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Neoprene
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637161-11-C
Zoro #
G7394231
UPC #
-
Country of Origin
United States

Details

Item
Assembly Kit
For Use With Mfr. Model Number
6661A3-311-C, 6661AF-311-C, 6661AJ-311-C, 6661B3-311-C
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Neoprene
Valve Type
Ball
Product Type
Fluid End Repair Kit
Compatible Connection Media Type
Fluid
Media Temperature (Minimum)
10 Degrees F
Number of Diaphragms
2
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Series
PRO
Number of Seals
17
Compatible with Manufacturer Model Number
6661A3-311-C, 6661AF-311-C, 6661AJ-311-C, 6661B3-311-C
Number of Check Balls
4
Media Temperature (Maximum)
200 Degrees F
Compatible with Brand
Ingersoll Rand / ARO
Media Intake Pressure (Maximum)
120 psi
Check Ball Material
Neoprene
Number of O-Rings
17
Compatible Manufacturer Part Number
6661A3-311-C, 6661AF-311-C, 6661AJ-311-C, 6661B3-311-C
Compatible Manufacturer Model Number
6661A3-311-C, 6661AF-311-C, 6661AJ-311-C, 6661B3-311-C
Compatible with Manufacturer Model No.
6661A3-311-C, 6661AF-311-C, 6661AJ-311-C, 6661B3-311-C
Compatible with Mfr. Model No.
6661A3-311-C, 6661AF-311-C, 6661AJ-311-C, 6661B3-311-C
For Use with Mfr Model Number
6661A3-311-C, 6661AF-311-C, 6661AJ-311-C, 6661B3-311-C
Compatible Pump Manufacturer Part Number
6661A3-311-C, 6661AF-311-C, 6661AJ-311-C, 6661B3-311-C
Compatible Mfr. Model Number
6661A3-311-C, 6661AF-311-C, 6661AJ-311-C, 6661B3-311-C

Description

Assembly Kit, Check Ball Material Neoprene, Compatible with Manufacturer Model Number 6661A3-311-C, 6661AF-311-C, 6661AJ-311-C, 6661B3-311-C, Diaphragm Material Neoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 17, Number of Seals 17, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand ARO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.