Zoro Homepage

Attachable Mounting Kit

  • Mfr # 115480

  • Zoro # G4495794


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Includes
Necessary Hardware to Complete Mounting to Provenair Cylinders
Body Material
Aluminum
Mount Type
Clevis
Compatible with Brand
ARO
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115480
Zoro #
G4495794
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
3 1/4 in

Details

Item
Attachable Mounting Kit
Includes
Necessary Hardware to Complete Mounting to Provenair Cylinders
Body Material
Aluminum
Mount Type
Clevis
Compatible with Brand
ARO
System of Measurement
Inch
Product Type
Attachable Mounting Kit
Compatible with Manufacturer Model Number
Compatible with Series
AN
Compatible Manufacturer Model Number
Compatible with Manufacturer Model No.
Compatible Pump Manufacturer Part Number
For Use with Mfr Model Number
Compatible Manufacturer Part Number
Compatible with Mfr. Model No.
Compatible Mfr. Model Number

Description

Attachable Mounting Kit, Mount Type Clevis, For Bore Diameter 3 1/4 in, Body Material Aluminum, Compatible with Brand ARO, Compatible with Series AN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.