Zoro Homepage

Ball, Buna-N

  • Mfr # 97110-2

  • Zoro # G210883803


product price: $35.89
/ea

Key Features

For Use With Mfr. Model Number
66M150-122-C, 66M170-122-C, 66M250-122-C, 66M270-122-C, 66M300-122-C
Material
Buna-N
Compatible with Manufacturer Model Number
66M150-122-C, 66M170-122-C, 66M250-122-C, 66M270-122-C, 66M300-122-C
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Series
66M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97110-2
Zoro #
G210883803
UPC #
-
Country of Origin
China

Details

Item
Ball
For Use With Mfr. Model Number
66M150-122-C, 66M170-122-C, 66M250-122-C, 66M270-122-C, 66M300-122-C
Material
Buna-N
Compatible with Manufacturer Model Number
66M150-122-C, 66M170-122-C, 66M250-122-C, 66M270-122-C, 66M300-122-C
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Series
66M2
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
10 Degrees F
Compatible Manufacturer Part Number
66M150-122-C, 66M170-122-C, 66M250-122-C, 66M270-122-C, 66M300-122-C
Compatible Manufacturer Model Number
66M150-122-C, 66M170-122-C, 66M250-122-C, 66M270-122-C, 66M300-122-C
Compatible with Manufacturer Model No.
66M150-122-C, 66M170-122-C, 66M250-122-C, 66M270-122-C, 66M300-122-C
Compatible with Mfr. Model No.
66M150-122-C, 66M170-122-C, 66M250-122-C, 66M270-122-C, 66M300-122-C
For Use with Mfr Model Number
66M150-122-C, 66M170-122-C, 66M250-122-C, 66M270-122-C, 66M300-122-C
Compatible Pump Manufacturer Part Number
66M150-122-C, 66M170-122-C, 66M250-122-C, 66M270-122-C, 66M300-122-C
Compatible Mfr. Model Number
66M150-122-C, 66M170-122-C, 66M250-122-C, 66M270-122-C, 66M300-122-C

Description

Ball, Compatible with Grainger Part Number 341XC0, 341XC4, 3FPX9, 3FPY2, 3FPY4, Compatible with Manufacturer Model Number 66M150-122-C, 66M170-122-C, 66M250-122-C, 66M270-122-C, 66M300-122-C, Material Buna-N, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Ball, Valve Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.