Zoro Homepage

Ball, Hytrel

  • Mfr # 93278-C

  • Zoro # G610824604


product price: $26.19
/ea

Key Features

For Use With Mfr. Model Number
6661A3-3C9-C, 6661AL-3C9-C, PD10A-AAP-CCC, PD10A-AAS-CCC, PD10P-APS-PCC
Material
Hytrel
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-20 Degrees F
Compatible with Series
PX10P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93278-C
Zoro #
G610824604
UPC #
-
Country of Origin
United States

Details

Item
Ball
For Use With Mfr. Model Number
6661A3-3C9-C, 6661AL-3C9-C, PD10A-AAP-CCC, PD10A-AAS-CCC, PD10P-APS-PCC
Material
Hytrel
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-20 Degrees F
Compatible with Series
PX10P
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
6661A3-3C9-C, 6661AL-3C9-C, PD10A-AAP-CCC, PD10A-AAS-CCC, PD10P-APS-PCC
Compatible Manufacturer Part Number
6661A3-3C9-C, 6661AL-3C9-C, PD10A-AAP-CCC, PD10A-AAS-CCC, PD10P-APS-PCC
Compatible Manufacturer Model Number
6661A3-3C9-C, 6661AL-3C9-C, PD10A-AAP-CCC, PD10A-AAS-CCC, PD10P-APS-PCC
Compatible with Manufacturer Model No.
6661A3-3C9-C, 6661AL-3C9-C, PD10A-AAP-CCC, PD10A-AAS-CCC, PD10P-APS-PCC
Compatible with Mfr. Model No.
6661A3-3C9-C, 6661AL-3C9-C, PD10A-AAP-CCC, PD10A-AAS-CCC, PD10P-APS-PCC
For Use with Mfr Model Number
6661A3-3C9-C, 6661AL-3C9-C, PD10A-AAP-CCC, PD10A-AAS-CCC, PD10P-APS-PCC
Compatible Pump Manufacturer Part Number
6661A3-3C9-C, 6661AL-3C9-C, PD10A-AAP-CCC, PD10A-AAS-CCC, PD10P-APS-PCC
Compatible Mfr. Model Number
6661A3-3C9-C, 6661AL-3C9-C, PD10A-AAP-CCC, PD10A-AAS-CCC, PD10P-APS-PCC

Description

Ball, Compatible with Grainger Part Number 342HN4, 342HP9, 55HE81, 55HE91, 60UG60, Compatible with Manufacturer Model Number 6661A3-3C9-C, 6661AL-3C9-C, PD10A-AAP-CCC, PD10A-AAS-CCC, PD10P-APS-PCC, Material Hytrel, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Ball, Valve Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.