Zoro Homepage

Ball, Neoprene

  • Mfr # 93100-1

  • Zoro # G510824605


product price: $11.85
/ea

Key Features

For Use With Mfr. Model Number
666053-211, 666053-311, 666056-611, 666057-411, 66605J-311
Material
Neoprene
Compatible with Series
66605
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
666053-211, 666053-311, 666056-611, 666057-411, 66605J-311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93100-1
Zoro #
G510824605
UPC #
00663023090269
Country of Origin
United States

Details

Item
Ball
For Use With Mfr. Model Number
666053-211, 666053-311, 666056-611, 666057-411, 66605J-311
Material
Neoprene
Compatible with Series
66605
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
666053-211, 666053-311, 666056-611, 666057-411, 66605J-311
Media Temperature (Minimum)
0 Degrees F
Media Temperature (Maximum)
200 Degrees F
Compatible Manufacturer Part Number
666053-211, 666053-311, 666056-611, 666057-411, 66605J-311
Compatible Manufacturer Model Number
666053-211, 666053-311, 666056-611, 666057-411, 66605J-311
Compatible with Manufacturer Model No.
666053-211, 666053-311, 666056-611, 666057-411, 66605J-311
Compatible with Mfr. Model No.
666053-211, 666053-311, 666056-611, 666057-411, 66605J-311
For Use with Mfr Model Number
666053-211, 666053-311, 666056-611, 666057-411, 66605J-311
Compatible Pump Manufacturer Part Number
666053-211, 666053-311, 666056-611, 666057-411, 66605J-311
Compatible Mfr. Model Number
666053-211, 666053-311, 666056-611, 666057-411, 66605J-311

Description

Ball, Compatible with Manufacturer Model Number 666053-211, 666053-311, 666056-611, 666057-411, 66605J-311, Material Neoprene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Ball, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series 66605, Media Temperature (Maximum) 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.