
Ball, Neoprene
Mfr # 93358-1
Zoro # G2037939
product price: $38.99
/eaKey Features
For Use With Mfr. Model Number
6661U3-311-C, 6662B3-311-C
Fits Brand
ARO
Material
Neoprene
Product Type
Check Ball
Compatible with Series
Pro-Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93358-1
Zoro #
G2037939
UPC #
-
Country of Origin
United States
Details
Item
Check Ball
For Use With Mfr. Model Number
6661U3-311-C, 6662B3-311-C
Fits Brand
ARO
Material
Neoprene
Product Type
Check Ball
Compatible with Series
Pro-Series
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
6661U3-311-C, 6662B3-311-C
Compatible with Pump Type
Diaphragm Pump
Compatible Manufacturer Part Number
6661U3-311-C, 6662B3-311-C
Compatible Manufacturer Model Number
6661U3-311-C, 6662B3-311-C
Compatible with Manufacturer Model No.
6661U3-311-C, 6662B3-311-C
Compatible with Mfr. Model No.
6661U3-311-C, 6662B3-311-C
For Use with Mfr Model Number
6661U3-311-C, 6662B3-311-C
Compatible Pump Manufacturer Part Number
6661U3-311-C, 6662B3-311-C
Compatible Mfr. Model Number
6661U3-311-C, 6662B3-311-C
Description
Check Ball, Compatible Grainger Part Number 341WL1, 341WT1, 5U675, 5U680, Compatible with Manufacturer Model Number 6661U3-311-C, 6662B3-311-C, Material Neoprene, Media Intake Connection Type Not Applicable, Product Type Check Ball, Compatible with Pump Type Diaphragm Pump, Compatible with Series Pro-Series, Compatible with Brand ARO, Media Temperature (Maximum) Not Applicable, Media Temperature (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.