
Ball, PTFE, 3-1/4
Mfr # 94103-T
Zoro # G7284286
product price: $262.99
/ea
Free Shipping & Returns
Key Features
For Use With
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
For Use With Mfr. Model Number
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Type
PTFE, 3-1/4
Material
PTFE
Valve Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94103-T
Zoro #
G7284286
UPC #
-
Country of Origin
United States
Details
Item
Ball
For Use With
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
For Use With Mfr. Model Number
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Type
PTFE, 3-1/4
Material
PTFE
Valve Type
Ball
Compatible with Manufacturer Model Number
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Compatible Manufacturer Part Number
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Compatible Manufacturer Model Number
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Compatible with Manufacturer Model No.
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Compatible with Mfr. Model No.
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Compatible with Brand
ARO
Compatible with Pump Type
Diaphragm Pump
Media Temperature (Minimum)
40 Degrees F
Compatible with Series
PE30X-XCX-XXX-C0S
Media Temperature (Maximum)
225 Degrees F
For Use with Mfr Model Number
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Compatible Pump Manufacturer Part Number
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Compatible Mfr. Model Number
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Description
Ball, Compatible Grainger Part Number 6CCN7, 6CCP6, 6CCP8, 6CCR1, 6CCR2, 6CCR4, 6CCR5, Compatible with Manufacturer Model Number PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G, Material PTFE, Product Type Check Ball, Valve Type Ball, Compatible with Pump Type Diaphragm Pump, Compatible with Series PE30X-XCX-XXX-C0S, Compatible with Brand ARO, Media Temperature (Maximum) 225 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.