Zoro Homepage

Ball, Santoprene

  • Mfr # 93358-M

  • Zoro # G2831564


product price: $412.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
SD20R-CSS-SMM-B00
Material
Santoprene
Compatible with Pump Type
Diaphragm Pump
Media Temperature (Minimum)
-40 Degrees F
Compatible with Manufacturer Model Number
SD20R-CSS-SMM-B00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93358-M
Zoro #
G2831564
UPC #
-
Country of Origin
United States

Details

Item
Ball
For Use With Mfr. Model Number
SD20R-CSS-SMM-B00
Material
Santoprene
Compatible with Pump Type
Diaphragm Pump
Media Temperature (Minimum)
-40 Degrees F
Compatible with Manufacturer Model Number
SD20R-CSS-SMM-B00
Media Temperature (Maximum)
225 Degrees F
Compatible with Series
PM20
Compatible Manufacturer Part Number
SD20R-CSS-SMM-B00
Compatible Manufacturer Model Number
SD20R-CSS-SMM-B00
Compatible with Manufacturer Model No.
SD20R-CSS-SMM-B00
Compatible with Mfr. Model No.
SD20R-CSS-SMM-B00
For Use with Mfr Model Number
SD20R-CSS-SMM-B00
Compatible Pump Manufacturer Part Number
SD20R-CSS-SMM-B00
Compatible Mfr. Model Number
SD20R-CSS-SMM-B00

Description

Ball, Compatible with Grainger Part Number 828XL7, Compatible with Manufacturer Model Number SD20R-CSS-SMM-B00, Material Santoprene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Ball, Valve Type Not Applicable, Compatible with Pump Type Diaphragm Pump, Compatible with Series PM20, Media Temperature (Maximum) 225 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.