Zoro Homepage

Ball, Santoprene

  • Mfr # 97110-A

  • Zoro # G510791723


product price: $34.39
/ea

Key Features

For Use With Mfr. Model Number
66M150-1EB-C
Material
Santoprene
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
-40 Degrees F
Media Temperature (Maximum)
225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97110-A
Zoro #
G510791723
UPC #
-
Country of Origin
China

Details

Item
Ball
For Use With Mfr. Model Number
66M150-1EB-C
Material
Santoprene
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
-40 Degrees F
Media Temperature (Maximum)
225 Degrees F
Compatible with Series
66M150
Compatible with Manufacturer Model Number
66M150-1EB-C
Compatible Manufacturer Part Number
66M150-1EB-C
Compatible Manufacturer Model Number
66M150-1EB-C
Compatible with Manufacturer Model No.
66M150-1EB-C
Compatible with Mfr. Model No.
66M150-1EB-C
For Use with Mfr Model Number
66M150-1EB-C
Compatible Pump Manufacturer Part Number
66M150-1EB-C
Compatible Mfr. Model Number
66M150-1EB-C

Description

Ball, Compatible with Grainger Part Number 3FPY1, Compatible Pump Manufacturer Part Number 66M150-1EB-C, Material Santoprene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Ball, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series 66M150, Media Temperature (Maximum) 225 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.